Shop All Pipe Stands & Vises
Sumner
Invertible Pipe Stand, 36"H, Steel
Mfr # 786451
Zoro # G5422271
product price: $799.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 36 in
- Pipe Capacity 36 in
- Load Capacity 4,500 lb
- Leg Type Rigid
Product Information
- Brand Sumner
- MFR # 786451
- Zoro # G5422271
- UPC # 661165864519
- Country of Origin Multiple
- Category Pipe Stands & Vises
Dimensions
Overall Height | 36 in |
Minimum Height | 23 in |
Minimum Pipe Size | 4 in |
Roller Length | 4 in |
Maximum Pipe Size | 36 in |
Maximum Height | 37 1/2 in |
Details
Material | Steel |
Pipe Capacity | 36 in |
Load Capacity | 4,500 lb |
Leg Type | Rigid |
Max. Leg Spread | 37 1/2 in |
Includes | #2 (Drop Slot Head Style) Max Jax 2 Basic (PN 781460), Caster Kit (PN 779048), Drop Slot Head Kit (PN 781406) |
Item | Invertible Pipe Stand |
Features | Base Can be Rotated From a High Stand, Quickly Removing the Jack Head and Casters |
Includes Leg Casters | Yes |
Compatible Pipe Material | Metal |
Head Type | Roller V Head |
Number of Rollers | 4 |
Leg Style | Rigid |
Includes Legs | Yes |
Maximum Load Capacity | 4,500 lb |
Maximum Leg Spread | 37 1/2 in |
Tool Weight | 127 lb |
Description
Invertible Pipe Stand, Head Type Roller V Head, Compatible Pipe Material Metal, Minimum Pipe Size 4 in, Maximum Pipe Size 36 in, Number of Rollers 4, Roller Length 4 in, Maximum Load Capacity 4,500 lb, Includes Legs Yes, Minimum Height 23 in, Maximum Height 37 1/2 in, Maximum Leg Spread 37 1/2 in, Leg Style Rigid, Includes Leg Casters Yes, Features Base Can be Rotated From a High Stand, Quickly Removing the Jack Head and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-45)
- SIOUX CHIEF FLR DRAIN FM W/BKT 3in. -4in. (860-3PSPK)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- SUMNER Roller Head Pipe Stand, 24 In. (780400)
- MILWAUKEE TOOL 6 in. Leveling Tripod Chain Vise (48-22-8690)
- Sumner Plumbing Tools