Shop All Lifting Truck Accessories
Sumner
Fork Extension Install Kit, Load Cap. 200 lb.
Mfr # 784695
Zoro # G0698448
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Overall Height 29-7/16"
- Load Capacity 200 lb
Product Information
- Brand Sumner
- MFR # 784695
- Zoro # G0698448
- UPC # 661165846959
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 29-7/16" |
Details
Load Capacity | 200 lb |
Item | Lifting Equipment Accessories |
Description
Fork Extension Install Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- VESTIL LED Lighted Dock Traffic System (DTS-5-LED)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781060)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- VESTIL POWERED LIFT OPTION - SOLID PLATFORM (SL-DK)
- EKKO Deep Groove Ball Bearing, For Use With EB12E (EB12E / GB/T 276-94)
- EKKO Dust Cover, For Use With EB12E (EB12E / 6118003)
- Sumner Lifting Truck Accessories