Shop All Equipment Lifts
Sumner
11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb.
Mfr # 783700
Zoro # G0698579
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,731.99
Free 30-Day Returns
Key Features
- Overall Height 11 ft. 7-1/8"
- Overall Length 34 in
- Overall Width 31 1/4 in
- Load Capacity 1000 lb
- Lift Mechanism Cable
Product Information
- Brand Sumner
- MFR # 783700
- Zoro # G0698579
- UPC # 661165837001
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 11 ft. 7-1/8" |
Overall Length | 34 in |
Overall Width | 31 1/4 in |
Overall Height with Forks Raised | 139 1/8 in |
Stowed Height | 76 in |
Fork Width | 21 1/2 in |
Maximum Lifting Height | 139 1/8 in |
Fork Length | 28 in |
Minimum Lifting Height | 6 in |
Overall Height with Forks Lowered | 115 1/2 in |
Stowed Length | 34 in |
Caster Wheel Dia. | 5 in |
Base Outside Width | 31 1/4 in |
Width Across Forks | 21 1/2 in |
Description
Lift, Load Capacity 1,000 lb, Maximum Lifting Height 139 1/8 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 in, Fork Width 21 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 115 1/2 in, Overall Height with Forks Raised 139 1/8 in, Base Outside Width 31 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- LITTLE GIANT Wagon Truck, 36x72, Flush Deck, 2000 lb. (CH-3672-12P-FSD)
- CHECKERS Wheel Chock Bracket for AT2512 Series (AT2512HM)
- HARRINGTON Top Hook for 1 tons Hoist (C1FA010-10014)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- SUMNER 20 ft. 9-3/4" x 31-1/4", Material Lift, Load Cap. 800 lb. (783702)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- Sumner Equipment Lifts