Shop All Ceramic Tile
Summit
Summit Backsplash30 30 in. Stainless Steel Backsplash
Mfr # Backsplash30
Zoro # G304048972
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit
- MFR # Backsplash30
- Zoro # G304048972
- UPC # 761101009827
- Country of Origin China
- Category Ceramic Tile
Description
Summit Backsplashes add a fully finished look to your kitchen and are designed to match Summit hoods and ranges. Al backsplashes are 24 inches high and all are Made in the USA.
Specifications- Color: Stainless Steel
- Door Color: Stainless Steel
- Height of Cabinet: 24 in.
- Door: Stainless Steel
- Width: 30 in.
- Country of Origin: USA
- Dimension: 24" H x 30" W x 0.06" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP83235320195)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx76mm (305912D)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2646)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- MASTER TILE 1 x 2 in. Aim 11SF-CTN Glass Tile Watercolor Caribbean; Blue (GW82348B11)
- MSI Renzo Sky SAMPLE Glossy Ceramic Blue Wall Tile (ZOR-PT-0111-SAM)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy White Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88WHT44A)
- FASADE Fasade 18in x 24in Hammered Polished Copper Backsplash Panel 5pk (PB5525)
- MSI Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK (ZOR-PT-0152)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0116-SAM)
- MSI Portico Pearl Handcrafted 3 In. X 6 In. Glossy Ceramic Wall Tile, 8PK (ZOR-MD-0237)
- Summit Tile