Shop All All Purpose Cleaners
Summit Industrial Products
Cleaner, 1 gal. Jug, Fresh
Mfr # ENVIROTECH GREEN CLEANER
Zoro # G3881897
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Fresh
- Recommended Dilution 1:10, 1:2
- Color Clear to Slightly Yellow
Product Information
- Brand Summit Industrial Products
- MFR # ENVIROTECH GREEN CLEANER
- Zoro # G3881897
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 128 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10, 1:2, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 11.5, EPA Registered, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating A8, C1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL JD Aluminum Stainless Steel Cleaner, 1-Gallon, 4PK (20983-0000004)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- SCOTCH-BRITE Scouring Pad, 6" L x 3-7/8" W, Blue, PK10 (622-10)
- BRONCO 32 gal Round Trash Can, Green (84103209)
- FABULOSO Fabuloso Lavender Cleaner 128 fl. oz., PK4 (153058)
- LEMI SHINE Lemon Scent Cleaning Powder Powder 1.76 oz (030218010)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (70211)
- CERAMA BRYTE Ceramic Cooktop Cleaner (20928-2)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCIT-1)
- COLGATE-PALMOLIVE 128OZ Lemon AP Cleaner (US06531A)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Multi-Surface Cleaner Liquid 16 oz (12441)
- Summit Industrial Products All Purpose Cleaners