Shop All Refrigerators
Summit
Compact Minibar
Mfr # MB13G
Zoro # G301711602
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit
- MFR # MB13G
- Zoro # G301711602
- UPC # 761101065304
- Country of Origin China
- Category Refrigerators
Description
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB13G is a compact minibar in a black cabinet finish. Its fully finished cabinet allows for freestanding use. The user-reversible door swing affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB13G has 0.9 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 33.5 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB13G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Sized at under 16 inches wide, the MB13G is a compact minibar in a black cabinet finish. Its fully finished cabinet allows for freestanding use. The user-reversible door swing affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB13G has 0.9 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 33.5 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB13G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Strainers Ss 6 In (2136)
- PITCO Snubber, 24Vac Coils, .25Tabs (60172201)
- LK PACKAGING Metallocene Ice Bucket Liner, 12"W x 12"L, .48 Mil, Clear, 1000/Pack (HD1212)
- BIG LEAGUE CHEW Original Bubble Gum 2.12 oz (66000)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 24" Wide Outdoor All-Refrigerator (SPR627OS)
- TRUE FOOD SERVICE EQUIPMENT True GDM-33 Refrigerated Merchandiser 2 Section - 39-1/2inW X 29-5/8inD X 78-5/8inH (GDM-33-HC-LD)
- Summit Refrigerators