Shop All Double Sided Foam Tapes
Summit By Fastenation
Foam Tape, Polyolefin Backing
Mfr # FADC4373-.5
Zoro # G5363528
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand Summit By Fastenation
- MFR # FADC4373-.5
- Zoro # G5363528
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.91 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Falcon Tape, Sub-Brand Summit, Series FADC4373, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 320 Degrees F, Minimum Tape Performance Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Thermwell Weather Strip Seal Tape (249522)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- INTERTAPE POLYMER GROUP 3/4X22 Tape Rubber (5517)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 250 mL Bottle (39423)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.5)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.75)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-1)
- DR SHRINK Dr. Shrink DS-714W Preservation Tape - 4" x 108', White (DS-714W)
- EAT-IN IPTAP18320R 30 ft. Thermo Polymer Aerotape Self Adhering Foam Tape (EA880780)
- 3M PELTOR Hygiene Tape for Microphone HYM10 (HYM1000)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- Summit By Fastenation Double Sided Foam Tapes