Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Fl Lime, 3XL, Tall
Mfr # SBS1027X3T
Zoro # G502016124
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Lime
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
- Standards ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Product Information
- Brand Summit Breeze
- MFR # SBS1027X3T
- Zoro # G502016124
- UPC # 45143830176
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Sleeve Length | 29 in |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Maxicut3 Zormax, 3/4 Dip, Grey, PK12 (18-575/L)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, X-Large, Orange, Class 3 (TB113C-3 XL)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Xl (6BTSM-XL)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Summit Breeze Workwear and Protective Clothing