Shop All Refrigerators
Summit Appliance.
Summit-Refrigerator-Top Freezer, Frost-Free, White, 8.8 Cu. Ft., 22inW x 64.75inH x 26inD
Mfr # FF946W
Zoro # G808445222
product price: $1,109.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance.
- MFR # FF946W
- Zoro # G808445222
- UPC # 761101038445
- Country of Origin United States
- Category Refrigerators
Description
Summit refrigerator-top freezer, frost-free, white, 8.8 cu. Ft., 22w x 64.75h x 26d summit's thin-line collection of frost-free refrigerator-freezers brings quality and convenience to even the smallest kitchen space. the ff946w offers a full 8.9 cu.ft. Capacity inside a slim fit, with a unique curved door design for added style. The fresh food section includes adjustable glass shelves for spill-proof storage and easy cleaning, with a large tilt-out crisper and four door racks to help keep your refrigerator organized. The large freezer section includes a removable wire shelf and two door racks for added convenience. made in north america, the ff946w includes reversible doors and comes in white. 115v note: because of the curved door style, the ff944w requires an additional 1-3/4 of width to open the doors to a full 90. If placing this unit against a right angle wall, be sure to accommodate for this extra space. features: unique 22 width is ideal for offices, breakrooms, apartments and all space-challenged kitchens, while still offering nearly 9 cu.ft. Of storage true frost-free operation saves maintenance by preventing icy buildup includes a crisper, adjustable shelves, and more door shelves provide convenient storage solutions made in north america
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THANK YOU Thank You 7lbs No Trans Fat Banana Pudding, PK6 (79873240864)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- CAMBRO Food Transporter, Top-Load, Black (EAEPPMBWSTSW110)
- ULTRAFRYER Support, Basket, 13.25" Sq For - Part# Ultr22703 (ULTR22703)
- SUMMIT APPLIANCE. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 8 Cu.Ft., Glass Door (ARG8PV)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- WHYNTER 24″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-2060FDS)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- WHYNTER 42 cuft Cigar Cabinet Cooler and Humidor Cedar Shelves (CHC-421HC)
- Summit Appliance. Refrigerators