Summit Appliance VT65MLBIMED2 25C Built In Undercounter Medical & Scientific Capable Freezer with Front Control Panel Equipped
Mfr # VT65MLBIMED2
Zoro # G804011551
Product Information
- Brand Summit Appliance
- MFR # VT65MLBIMED2
- Zoro # G804011551
- UPC # 761101056531
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions. The VT65MLBIMED2 is an all-freezer sized in a convenient 24" footprint. The front breathing design allows built-in installation under counters, while the fully finished cabinet in white also enables freestanding use. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door or bending down to the floor. The front keyed lock is located towards the top of the door for added convenience. A hospital grade 'green dot' cord offers added safety in high traffic environments. As recommended by the CDC and VFC programs, the VT65MLBIMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each VT65MLBIMED2 with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.The VT65MLBIMED2 features a 3.2 cu.ft. interior capacity and extra thick walls for reliable insulation. Slide-out baskets with clear plastic fronts allow users to view stored contents without exposing them to room temperature every time the door is opened. This low temperature freezer is designed to operate between -20 C to -30 C, an ideal temperature for certain vaccines, samples, and other sensitive medical materials. It has a flat door liner as recommended by the CDC.All MED2 series units are assembled in the USA from domestic and imported components. The VT65MLBIMED2 can be paired with a matching all-refrigerator FF7LBIMED2 or ordered in a lower 32" height for use under lower ADA compliant counters VT65MLBIMED2ADA. This unit can also be customized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 16 cu. Ft. (PH-ABT-HC-S16G)
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 32-Place (454023GC)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, 2 Glass Doors, 31.4 Cu.Ft. (2453704)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3inL x 3inW (R3025A)
- Summit Appliance Lab Cooling Equipment