Shop All Appliance Parts
Summit Appliance
Summit Appliance TKSGWO30 4.5 x 30 x 1.25 in. Wall Oven Trim Kit; Stainless Steel
Mfr # TKSGWO30
Zoro # G404011586
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance
- MFR # TKSGWO30
- Zoro # G404011586
- UPC # 761101073750
- Country of Origin China
- Category Appliance Parts
Description
The TKSGWO30 allows you to extend the overall height of your SGWO30SS Summit gas wall oven to 31.5" (from the 27" height of your actual unit). The trim kit comes in a stainless steel finish with a soft horizontal grain and is designed for easy installation above the control panel of your wall oven. This item is made in the USA.
Features- Compatible with SGWO30SS
- Stainless Steel construction
- Easy installation
- Color: Stainless Steel
- Height of Cabinet: 56.0" (142 cm)
- Width: 24.0" (61 cm)
- Depth: 23.5" (60 cm)
- Capacity: 6.9 cu.ft. (195 L)
- Door: White
- Cabinet: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1.3
- Voltage with Frequency: 115 V AC with 60 Hz
- Reversible: Factory Reversible
- Adjustable Shelves: Yes
- Interior Light: Yes
- Refrigerator Interior Height: 26.25" (67 cm)
- Refrigerator Interior Width: 21.0" (53 cm)
- Refrigerator Interior Depth: 18.0" (46 cm)
- Refrigerator Capacity: 5.5 cu.ft
- Refrigerator Shelf Type: Wire
- Refrigerator Shelf Quantity: 3
- Refrigerator Temperature Range: 2deg to 8deg C
- Refrigerator Refrigerant Type: R600a
- Refrigerator Refrigerant Capacity: 0.64 oz
- Freezer - Interior Height: 14.38" (37 cm)
- Freezer - Interior Width: 13.5" (34 cm)
- Freezer - Interior Depth: 13.25" (34 cm)
- Freezer - Capacity: 1.4 cu.ft
- Freezer - Shelf Type: Wire
- Freezer - Shelf Quantity: 1
- Dimension: 4.5" H x 30.0" W x 1.25" D
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- VULCAN HART Grate, Front , 11-7/8"X 14-3/16" (722559)
- SURE SHOT-AC DISPENSING Drip Tray Assembly 110 Counter (A-04-073-1-SP)
- CRESTWARE Ladle, 0.5 oz., 12 in. L (OPL0012)
- MARC REFRIGERATION Drain Pan Element (MDLHEATER)
- GARRISON Flame Sensor Kit (109662)
- CAMCO Camco 59823 Propane Appliance Extension Hose 5Ft (59823)
- MIDEA Left Upper Hinge for Swing (12231000007076)
- ALLIANCE BELT POLY-V 94 PKG (70276203P)
- SUPCO EM249 Univ Evaporator Motor (SM999)
- WINHOLT EQUIPMENT On-Off Rocker Switch 4 Prong (H-106-2B)
- Summit Appliance Appliance Parts