Summit Appliance SPR196OSCSS Shallow Depth Outdoor Built-In All-Refrigerator with Stainless Steel
Mfr # SPR196OSCSS
Zoro # G503933062
Product Information
- Brand Summit Appliance
- MFR # SPR196OSCSS
- Zoro # G503933062
- UPC # 761101068190
- Country of Origin Unknown
- Category Freezers
Description
Summit brings energy efficiency to the outdoors with the SPR196OS, an ENERGY STAR certified all-refrigerator approved for outdoor use The SPR196OSCSS features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at just 19 inches wide and 17.25 inches deep, it features a stainless steel cabinet with a sealed back for safe installation outdoors and protection from the elements. The user-reversible stainless steel door adds durability and elegance to any outdoor setting and the stainless steel pro-style handle completes the look. A factory-installed lock keeps contents secure, while a right-angle plug and integrated hinge provide added flexibility in placing the unit. Two leveling legs keep the unit level on uneven surfaces.
Inside, the SPR196OSCSS utilizes an internal fan to ensure the unit is evenly cooled from top to bottom. An automatic defrost system ensures minimal user maintenance, while LED lighting allows full visibility of stored items in the jet black interior. Three adjustable slide-out glass shelves with six placement positions provide flexible storage capacity inside the 3.1 cu. ft. interior. A shelving brake system offers added safety when moving and storing contents, while two chrome door racks are ideal for storing condiments, canned beverages, and other larger items. The dial thermostat, with seven temperature settings, is located in the front upper-right corner for easy temperature management. The SPR196OSCSS is ENERGY STAR certified and designed for built-in or freestanding outdoor use. For a similar unit with a glass door, see the SPR489OSCSS.
Features- Designed and constructed for safe use in the outdoors
- ENERGY STAR certified performance ensures annual savings
- 17.25 shallow depth makes it ideal for smaller commercial and residential settings
- Commercially listed to NSF-7 standards and meets UL-471 for commercial use
- Factory installed lock provides security you can count on
- Seamless stainless steel door adds elegance and durability to any outdoor setting
- Slim 19" wide fit offers full storage in a compact footprint
- Automatic defrost operation minimizes user maintenance
- Weatherproof design
- Automatic defrost
- Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Signal Light 1/2" Red 250V (00-347336-00001)
- SCOTSMAN Timer & Switch (12-1980-01)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK200 (FG016338)
- IDEAL Elec.Champion 12-N-1 Driver (35-939)
- MAXX COLD Reach-In Freezer, Double Door, Bottom Mount 42.9 CUFT (MXSF-49FD)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer (BCFK35W)
- Summit Appliance Freezers