Shop All Microwaves
Summit Appliance
Summit Appliance SM902BL 0.7 cu.ft. Mid Sized Microwave Oven - Black
Mfr # SM902BL
Zoro # G503789218
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance
- MFR # SM902BL
- Zoro # G503789218
- UPC # 761101005591
- Country of Origin China
- Category Microwaves
Description
This compact microwave comes in a black exterior finish with a push-button door. Soft-touch electronic controls make cooking easy to manage, with variable power settings and a convenient one-touch auto cook option. An audible signal goes off at the end of each cycle and a child lock is included for maximum safety. A digital clock and timer are standard on this mid-sized model.
Features- Black exterior finish
- Digital controls give you extensive heat options at the touch of a button
- Pre-set options for popcorn, pizza, and other common items
- Finish: Black
- Capacity: 0.7 cu.ft. (20 L)
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 115 V AC/60 Hz
- Type: Countertop
- Wattage: 700
- Controls: Digital
- Digital Display: Yes
- Turntable: Yes
- Specialized Cooking Buttons: Yes
- Dimension: 10.38" H x 17.75" W x 13.0" D
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT Shears Kitchen Ss Serat Ss 8In (21000)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- SISTEMA 22.1 oz Assorted Soup Mug (21107)
- FISHER Faucet Dipperwell (3042)
- NATIONAL QUALITY 1.1 cu ft. In Built Microwave Convection Oven (N6R-RV188BKCON)
- SHARP 1000 Watt Medium Duty Microwave Oven w/ Dial Timer (R-21LCFS)
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- AMANA Microwave , Hdc21,2100W, 208/240V (HDC21)
- MAGIC CHEF White Consumer Microwave 1.3 cu. ft. (MCM1310W)
- NEXEL Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touch Control, Stainless Steel (242945)
- Summit Appliance Microwaves