Summit Appliance SCR314L Countertop Beverage Cooler with Reversible Glass Door; Black Cabinet & Front Lock
Mfr # SCR314L
Zoro # G403744782
Product Information
- Brand Summit Appliance
- MFR # SCR314L
- Zoro # G403744782
- UPC # 761101056647
- Country of Origin China
- Category Refrigerators
Description
The SCR314L is a compact beverage merchandiser sized for use on top of counters. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup. Inside, the SCR314L features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup. Perfectly sized and competitively priced, the SCR314L is a great choice for any commercial application in need of a quality beverage center.
Features- Commercially approved to NSF-7 standards
- Reversible door swing lets you adjust the unit to better fit your setting
- Stainless steel trimmed glass door provides full product visibility
- Automatic defrost operation minimizes user maintenance
- Factory installed lock provides security you can count on
- Cabinet Color: Black
- Height of Cabinet: 24.3"
- Height to Hinge Cap: 24.8"
- Width: 18.88"
- Depth: 17"
- Depth with Handle: 18.5"
- Capacity: 2.1 cu ft.
- Voltage: 115V AC
- Frequency: 60 Hz
- Door Swing: RHD
- Shelf Type: Wire
- Adjustable Shelves: Yes
- Thermostat Type: Dial
- Refrigerant Type: R600a
- Temperature Range: 34°F to 46°F/1 to 8 C
- Dimension: 24.88" H x 19.0" W x 17.25" D
- Weight: 53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Defrost Heater, 118" Long, 1000W, 240V (2118)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- KROWNE Krowne 30-160 - Plastic Perforated Basket for Dump Sinks (30-160)
- ANDY CAPP Hot Fries 0.85 oz., PK72 (2620047167)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WF3CB Frigidaire PureSource 3 Refrigerator Water Filter (WF3CB)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- EDGESTAR 19 Inch Wide 105 Can Capacity Extreme Cool Beverage Center (BWC121SS)
- GALANZ Refrigerator (GLR16FS2K16)
- KOOLMORE Three Door Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-3DSL-BK)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- AVALLON 15 Inch Wide 86 Can Beverage Center with LED Lighting (ABR151BLSS)
- Summit Appliance Refrigerators