Shop All Washers and Dryers
Summit Appliance.
Summit Appliance Heat Pump Dryer, 14 Dry Programs, 24in Wide, 208-240V, White
Mfr # SLD242W
Zoro # G608657504
product price: $1,747.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,747.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance.
- MFR # SLD242W
- Zoro # G608657504
- UPC # 761101065991
- Country of Origin Slovenia
- Category Washers and Dryers
Description
Designed and manufactured in europe, summit's energy star certified sld242w is a 24 wide fully featured front-loading heat pump dryer with user-friendly features for optimal convenience. the sld242w can dry up to 17.6 pounds of fabric inside the durable stainless steel drum, with a maximum speed of 1400 rpm and a choice of 14 dry programs. The dial drying cycle selector knob makes choosing the proper dry program easy, while the digital touchscreen display allows users to manage the dryer's functions and choose between specialty programs. This unit utilizes a heat pump for an energy efficient performance as well as added versatility in unit placement. The pull-out condensation tank makes removing collected moisture easy note: the tank should be emptied after 2 cycles. We include a condensation discharge hose as an alternative to the condensation tank for added convenience. A net filter and heat pump filter help to ensure a cleaner performance. note: the heat pump filter should be cleaned after each cycle. a contained dryer basket located on the door lets users dry small items including slippers or children's shoes without these pieces being noisily spun inside the drum. The pre-installed 3-pronged cord works with 208-240v outlets at 15 amps. An automatic interior drum light makes it easy to load and unload fabrics, while four adjustable leveling legs are included to ensure the unit is level on uneven surfaces. This unit comes in a classic white finish and features a half-sized glass window for easy viewing. Additionally, four suction cup feet are included permitting stacking the dryer on the matching slw241w washer. primary dry programs give you plenty of options for cottons, delicates, wool, down wear, baby clothes, bedding, easy iron, air refresh, and cool tumble. Specialty functions include a half load option for smaller drying needs, extra dry to lengthen drying time as needed, and anti-crease for intermittent drying to ensure clothes stay wrinkle-free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RJ SCHINNER RJ Schinner 210586 32 oz Windex Blue Glass Cleaner with Ammonia-D Trigger Spray Bottle - Pack of 8 (210586)
- INTEPLAST GROUP High Density Commercial Can Liners 17x18 6 Mic - Natural (IBS EC171806N)
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- TIDE Laundry Detergent, 95 oz (5.94 lb) Powder, Original, Orange, 3 PK (PGC84997CT)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- AVANTI 6.7 cu. ft. Clothes Dryer, White (SGD67D0WG)
- INTEGRA MILTEX Builder'S Best Inc. 010148 0 Inch -18 Inch Close Clearance Dryer Vent Periscope Pipe For Venting To Rear Offset (89634)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- JONES STEPHENS Washing Machine Hose, 4ft, Straight Female (J04004)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- LAMBRO Plastic Lint Trap Kit (211LC)
- Summit Appliance. Washers and Dryers