Shop All Range Hoods
Summit Appliance
Summit Appliance H1720W 20 in. Ductless Range Hood - White
Mfr # H1720W
Zoro # G003789411
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance
- MFR # H1720W
- Zoro # G003789411
- UPC # 761101000305
- Country of Origin China
- Category Range Hoods
Description
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- Designed for ductless (recirculating) operation
- 20" wide range hood matches slim apartment sized ranges
- White finish and contemporary styling
- Finish: White
- Country of Origin: USA
- Dimension: 5.0" H x 20.0" W x 18.0" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Silverware Cylinder, 4-1/2 In L, Poly (SCP)
- ELKAY PLASTICS Zip Lock Bag, 8 in. x 10 in., 2mil, 100PK (F20810)
- OCEAN SPRAY Ocean Spray No Thaw Diet Cranberry Juice 4 fl. oz. Cups, PK48 (00699)
- STANDARD KEIL Hinge Bracketbottom Rh For - Part# 2856-3212-1210 (2856-3212-1210)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- SUMMIT APPLIANCE Summit Appliance ADAH1730B 30 in. Wide ADA Compliant Ductless Range Hood in Black Finish with Remote Wall Switch (ADAH1730B)
- DEFLECTO Replacement Vent Hood (HR4W)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- AIR KING Air King SP2430SS Range Hood Backsplash, Stainless Steel (SP2430SS)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- BROAN White-on-White Range Hood (F403611)
- Summit Appliance Range Hoods