Summit Appliance GCJ5SS 30 in. Stainless Steel Wide 5 Burner Gas Cooktop; Stainless Steel
Mfr # GCJ5SS
Zoro # G503851502
Product Information
- Brand Summit Appliance
- MFR # GCJ5SS
- Zoro # G503851502
- UPC # 761101064307
- Country of Origin China
- Category Ovens and Ranges
Description
The GCJ5SS is sized at a standard 30 inch width but has a design that fits many traditional 24 inch cutouts, with five burners to maximize your cooking power in a more efficient use of counter space. The 304 grade stainless steel surface offers a durable, elegant design. The controls are located at the front of the unit for easy access. Continuous cast iron grates allow for easy movement between burners for efficient cooking while using multiple cooking vessels. The smooth surface edge adds safety in a stylish look. The heavy-duty round knobs deliver additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out.
Featuring five gas burners manufactured by Defendi, this cooktop offers a variety of cooking options for unparalleled performance. The left-side 12,700 BTU ultra rapid dual flame burner comes with a cast iron wok ring for quick heating of larger cooking vessels. The top-center 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes, while the bottom-center 3,400 BTU auxiliary burner works well for precision heating and cooking. The two right-side 6000 BTU semi-rapid burners meet most cooking needs.
Features- Unique design fits common 24" wide cutouts, letting you enjoy more cooking power in less space
- 5 sealed burners provide optimal heating options in a modern design
- 304 grade stainless steel surface ensures durability and elegance
- Thermocouple flame failure protects against unsafe gas leakage once the flame is extinguished
- Continuous cast iron grates offer easy use of the multiple burners
- Includes conversion kit for LP gas use
- Made in Italy
- Smooth edge design
- Designer knobs
- Continuous cast iron grates in a matte finish
- Ultra rapid burner
- Front-of-unit controls
- Push-to-turn knobs
- Conversion kit included
- Wok ring included
- Laser-etched graphics
- Power cord included
- Fits standard 24" cutouts
- Cabinet Color: Stainless Steel
- Height of Cabinet: 2.88"
- Width: 29.5"
- Depth: 20.0"
- US Electrical Safety: E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Single Mesh (WHSSF10)
- VOLLRATH Pan, Fourth-Size, 4.5 Qt (30462)
- GE Top Bearing (WE3M26)
- JACKSON Pump Gasket (05330-002-81-83)
- SPT SPT SR-34AC 3400 watts Countertop Commercial Induction Range (SR-34AC)
- UNIVEX Univex Electric Multi-Purpose Oven, 6 Trays, 10 kw, 208/240V, Digital Control (MP6TE)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners (MSA48-102)
- AVANTI Avanti 24" ELITE Series Electric Range, Stainless Steel (DER24P3S)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- FRIGIDAIRE Gas Oven Range, Black (FCRG3051BB)
- BETTER CHEF Better Chef IM-306DB Dual Element Electric Countertop Range (IM-306DB)
- Summit Appliance Ovens and Ranges