Summit Appliance FS24LGP 20 x 18.5 x 17.63 in. Compact General Purpose All-Freezer; White
Mfr # FS24LGP
Zoro # G203933041
Product Information
- Brand Summit Appliance
- MFR # FS24LGP
- Zoro # G203933041
- UPC # 761101068053
- Country of Origin China
- Category Freezers
Description
The FS24LGP is a countertop freezer designed to offer an improved performance over similarly sized dorm freezers and residential units. With a white exterior, the 1.4 cu.ft. manual defrost interior offers static cooling for even temperature distribution with in the unit. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. A digital thermostat makes temperature control easy, while a flat door liner helps to ensure temperature stability. A factory-installed lock adds security as needed, while the reversible door offers more convenience when placing the unit.
Sized just under 19 inches wide, the FS24LGP is a convenient solution to general purpose cold storage applications.
Features- Healthcare freezer
- Compact size
- Factory installed lock
- Manual defrost
- Digital thermostat
- Removable shelf
- Reversible door
- Adjustable thermostat
- Flat door liner
- 100% CFC Free
- Color: White
- Height of Cabinet: 33.5" (85 cm)
- Width: 23.63" (60 cm)
- Depth: 23.5" (60 cm)
- Depth with Handle: 25.13" (64 cm)
- Depth with door at 90deg: 46.13" (117 cm)
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type: Automatic
- Door: White
- Cabinet: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Amps: 0.8
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator Features Door Swing: RHD
- Reversible: Yes
- Shelf Type: Wire
- Shelf Quantity: 3
- Adjustable Shelves: Yes
- Thermostat Type: Digital
- Fan Type: Interior
- Refrigerant Type: R600a
- Refrigerant Capacity: 0.64 oz
- Level Legs Quantity: 2
- Interior Light: Yes
- Temperature Range: 1 to 10degC
- Dimensions Interior Height: 27.75" (70 cm)
- Dimension: 20.0" H x 18.5" W x 17.63" D
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- T&S BRASS T&S Brass 002714-40 Eterna Spindle Assembly-Hot (002714-40)
- FROSTY FACTORY ORing Faceplate 9 (F0374)
- MONIN Monin Blood Orange Syrup 1 Liter Bottle, PK4 (M-FR069F)
- DANBY Compact Upright Freezer, 8.5 Cu. Ft. (DUFM085A4WDD)
- MAXX COLD Undercounter Freezer, Single Door 6.7 CUFT (MXSF29U)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- ACCUCOLD Compact All-Freezer (FS24L)
- Summit Appliance Freezers