Summit Appliance FFAR23L Compact All-Refrigerator; White
Mfr # FFAR23L
Zoro # G103789229
Product Information
- Brand Summit Appliance
- MFR # FFAR23L
- Zoro # G103789229
- UPC # 761101061399
- Country of Origin China
- Category Refrigerators
Description
Sized just under 19" wide, the FFAR23L is a compact all-refrigerator with a white exterior finish. The front door includes a factory-installed lock for convenient security, with two keys included. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside, the FFAR23L utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch.
Features- Perfectly sized for countertop use
- Automatic defrost for easy user maintenance
- Factory-installed lock provides security you can depend on
- Hospital grade cord for added safety in high traffic facilities
- Internal fan ensures the interior is evenly cooled from top to bottom
- Compact dimensions
- Hospital grade cord with 'green dot' plug
- Adjustable thermostat
- Removable wire shelf
- Leveling legs & Front-mounted lock
- LED lighting & Flat door liner
- Cabinet Color: White
- Height of Cabinet: 20.25"
- Height to Hinge Cap: 20.75"
- Width: 18.75"
- Depth: 17.5"
- Depth with door at 90°: 35.0"
- Capacity: 1.7 cu.ft.
- Defrost Type: Automatic
- Door: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1A
- Voltage/Frequency: 115 V AC/60 Hz
- Door Swing: RHD
- Reversible: No
- Shelf Type: Wire
- Shelf Qty: 1
- Thermostat Type: Dial
- Refrigerant Type: R600a
- Refrigerant Amount: 0.57oz.
- High Side PSI: 180
- Low Side PSI: 56
- Level Legs Qty: 2
- Interio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Bread Box with Wood Base and Acrylic Lid, Natural (BB00730)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Farro 24 oz. Pouches, PK4 (7015S244)
- PITCO FRY BASKET - EZ-GRIP- 13-1/4" X 4-1/2" for Pitco - Part# PTP6072147 (PTP6072147)
- ELECTROLUX PROFESSIONAL Lid, With Gasket, 5L Trk45/55 (0D5500)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- WHYNTER 24″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-2060FDS)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- Summit Appliance Refrigerators