Shop All Refrigerators
Summit Appliance
Summit Appliance FF29K 19 in. Freestanding Counter Depth Compact Refrigerator; Black
Mfr # FF29K
Zoro # G203881380
original price:
$443.48
23% off
new price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance
- MFR # FF29K
- Zoro # G203881380
- UPC # 761101046891
- Country of Origin China
- Category Refrigerators
Description
Sized for countertop use, the FF29K features a jet black exterior finish. The user-reversible door offers added placement flexibility for any setting. Inside, automatic defrost ensures minimum maintenance while the seamless interior liner makes cleaning a snap. Adjustable glass shelves offer spill-proof storage and door racks hold tall bottles.
With compact dimensions for an easy fit, the FF29K is the perfect refrigerator for hotels, dorms, offices, or any other setting in need of quality cooling in a small package.
Features- Compact size is ideal for use on top of counters
- Automatic defrost saves on user maintenance
- Seamless interior liner simplifies clean-up
- Includes adjustable glass shelves and door storage
- Finish: Black
- Depth with door at 90°: 34.5" (88 cm)
- Capacity: 2.4 cu.ft. (68 L)
- Defrost Type: Automatic
- Door: Black
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Energy Usage/Year: 266.0kWh/year
- Amperage: 0.6
- Voltage/Frequency: 115 V AC/60 Hz
- Door Swing: RHD
- Reversible: Yes
- Shelf Type: Glass
- Full Door Shelf Qty: 2
- Adjustable Shelves: Yes
- Thermostat Type: Dial
- Refrigerant Type: R600a
- Refrigerant Amount: 0.63oz
- Level Legs Qty: 2
- Interior Height: 20.5" (52 cm)
- Interior Width: 15.5" (39 cm)
- Interior Depth: 13.5" (34 cm)
- Compressor Step Height: 8.75" (22 cm)
- Compressor Step Width: 15.5" (39 cm)
- Compressor Step Depth: 5.0" (13 cm)
- Dimension: 24.88" H x 18.5" W x 18.38" D
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Coffee, Veranda, 1 lb., Ground (SBK12413968)
- MCCALL Motor Kit120V For - Part# Sm670 (SM670)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- BLUES HOG Bbq Sauce Variety 5Pk (CP91005)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 62 Can Capacity (BR-062WS)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- DANBY Danby DAR044A6MDB 4.4 CF Compact Refrigerator; Pearl Metallic White (DAR044A6MDB)
- DANBY Compact Refrigerator, 1.8 cu ft, Black (DAR017A2BDD)
- KOOLMORE One Door Back Bar Cooler Counter Height Beverage, Refrigerator, Mini Drink Fridge (BC-1DSW-BK)
- MAGIC CHEF Refrigerator, 3.5 cu. ft., Black (MCBR350B2)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- Summit Appliance Refrigerators