Summit Appliance CT663BKBISSHH 33.25 x 23.63 x 23.5 in. Built-In Undercounter Refrigerator-Freezer; Black Cabinet
Mfr # CT663BKBISSHH
Zoro # G603933078
Product Information
- Brand Summit Appliance
- MFR # CT663BKBISSHH
- Zoro # G603933078
- UPC # 761101068589
- Country of Origin China
- Category Freezers
Description
Summit brings quality and value under the counter with the industry’s largest collection of built-in refrigeration. The CT663BBI Series features residential refrigerator-freezers made in Europe and designed for reliable cold storage in any home kitchen.
Sized with a 24" footprint, CT663BKBISSHH refrigerator-freezer offers a generous 5.1 cu.ft. storage capacity, a larger interior than many units in this size class. The front-breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This unit comes with a black cabinet and reversible stainless steel wrapped door. A thin stainless steel handle is mounted horizontally to offer a sleek, modern look.
Inside, the CT663BKBISSHH features a dual evaporator to allow separated cooling of the fresh and fr ozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other fr ozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat.
With its ideal dimensions and user-friendly features, the CT663BKBISSHH is the perfect refrigerator-freezer for any home in need of versatile storage under the counter.
Features- Built-in capable
- Slim undercounter dimensions
- Stainless Steel door
- Professional horizontal handle
- Cycle defrost
- Adjustable glass shelves
- Door shelves
- Wine shelf
- Crisper drawer
- Interior light
- Hidden evaporator
- Adjustable thermostat
- Reversible door
- Fully finished black cabinet
- Height Adjustable
- 100% CFC free
- Color: Black Cabinet
- Height of Cabinet: 32.0" (81 cm)
- Height to Hinge Cap: 32.38" (82 cm)
- Width: 23.63" (60 cm)
- Depth: 23.5" (60 cm)
- Depth with door at 90deg: 45.38" (115 cm)
- Capacity: 5.1 cu.ft. (144 L)
- Defrost Type: Cycle
- Door: Stainless Steel
- Cabinet: Black
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Energy Usage with Year: 365.0kWh with year
- Amps: 1.4
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator-Freezer Door Swing: RHD
- Reversible: Yes
- Adjustable Shelves: Yes
- Crisper Quantity: 1
- Crisper Finish: Transparent
- Crisper Cover: Glass
- Wine Bottle Shelving: Yes
- Interior Light: Yes
- Refrigerator Interior Height: 18.0" (46 cm)
- Refrigerator Interior Width: 21.0" (53 cm)
- Refrigerator Interior Depth: 18.0" (46 cm)
- Refrigerator Capacity: 4.5 cu.ft
- Refrigerator Shelf Type: Glass
- Dimension: 33.25" H x 23.63" W x 23.5" D
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 118V 500W (212942)
- INTEPLAST GROUP Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, PK500 (PB100824M)
- RELIANCE WORLDWIDE John Guest 1/2'' Locking Clip - Pack of 100 (PIC1816R)
- OHIO STONEWARE Wide Mouth Crock Cover 2 gal (11617)
- KOOLMORE 17 Cu. Ft Upright Freezer in White (RUF-17C)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- TURBO AIR Turbo Air M3 Series Reach In Freezer, Solid Door, 18.7 Cu. Ft., Stainless Steel (M3F19-1-N)
- FORNO Cologne - Dual Drawer Freezer (FDRBI1876-30S)
- COMMERCIAL COOL 1.2 Cu. Ft. Upright Freezer, White (CCUK12W)
- MAXX COLD Chest Freezer Display, Curved Top 14.3 CUFT (MXF72CHC-8)
- NEXEL Reach-in Freezer, 1 Door, 29W x 32-1/4D x 82-1/2H, 23 Cu. Ft. (CFD-1FF-HC)
- Summit Appliance Freezers