Summit Appliance CT663BKBI 33.25 x 23.63 x 23.5 in. Built-In Undercounter Refrigerator-Freezer; Black
Mfr # CT663BKBI
Zoro # G703933077
Product Information
- Brand Summit Appliance
- MFR # CT663BKBI
- Zoro # G703933077
- UPC # 761101068503
- Country of Origin China
- Category Freezers
Description
Summit brings quality and value under the counter with the industry’s largest collection of built-in refrigeration. The CT663BBI Series features residential refrigerator-freezers made in Europe and designed for reliable cold storage in any home kitchen.
Sized with a 24" footprint, CT663BKBI refrigerator-freezer offers a generous 5.1 cu.ft. storage capacity, a larger interior than many units in this size class. The front-breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This unit comes in a black exterior finish with a stainless steel handle. The user-reversible offers added flexibility.
Inside, the CT663BKBI features a dual evaporator to allow separated cooling of the fresh and fr ozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other fr ozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat.
With its ideal dimensions and user-friendly features, the CT663BKBI is the perfect refrigerator-freezer for any home in need of versatile storage under the counter.
Features- Built-in capability
- Slim undercounter dimensions
- Cycle defrost
- Adjustable glass shelves
- Door storage
- Fruit and vegetable crisper
- Dual evaporator
- Hidden evaporator
- Interior light
- Reversible door
- Adjustable thermostat
- Fully finished cabinet
- Height Adjustable
- 100% CFC free
- Color: Black
- Height of Cabinet: 32.0" (81 cm)
- Height to Hinge Cap: 32.38" (82 cm)
- Width: 23.63" (60 cm)
- Depth: 23.5" (60 cm)
- Depth with Handle: 24.63" (63 cm)
- Depth with door at 90deg: 45.38" (115 cm)
- Capacity: 5.1 cu.ft. (144 L)
- Defrost Type: Cycle
- Door: Black
- Cabinet: Black
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Energy Usage with Year: 365.0kWh with year
- Amps: 1.4
- Voltage with Frequency: 115 V AC with 60 Hz
- Door Swing: RHD
- Reversible: Yes
- Adjustable Shelves: Yes
- Crisper Quantity: 1
- Crisper Finish: Transparent
- Crisper Cover: Glass
- Wine Bottle Shelving: Yes
- Interior Light: Yes
- Refrigerator Interior Height: 18.0" (46 cm)
- Refrigerator Interior Width: 21.0" (53 cm)
- Refrigerator Interior Depth: 18.0" (46 cm)
- Refrigerator Capacity: 4.5 cu.ft
- Dimension: 33.25" H x 23.63" W x 23.5" D
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Maxwell House Filter Pack Ground Coffee .7 oz., PK100 (00043000395646)
- CHAMPION - MOYER DIEBEL Head Pump Peristaltic Assy., K (114203)
- NUOVA SIMONELLI USA BLIND FILTER (03000107)
- EDLUND Parts Kit - #1 (G003M)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- DANBY UPRIGHT FREEZER (DUFM032A3WDB)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- KOOLMORE 24Cu.ft Deep Chest Freezer (SCF-24C)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- Summit Appliance Freezers