Summit Appliance CT661WBIIF 33.25 x 23.63 x 23 in. Built-In Undercounter Refrigerator-Freezer; White Cabinet
Mfr # CT661WBIIF
Zoro # G203933058
Product Information
- Brand Summit Appliance
- MFR # CT661WBIIF
- Zoro # G203933058
- UPC # 761101068329
- Country of Origin China
- Category Freezers
Description
Summit brings quality and value under the counter with the industry’s largest collection of built-in refrigeration. The CT661BI Series features residential refrigerator-freezers made in Europe and designed for reliable cold storage in any home kitchen.
Sized with a 24" footprint, CT661WBIIF refrigerator-freezer offers a generous 5.1 cu.ft. storage capacity, a larger interior than many units in this size class. The front-breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This model features a white exterior finish. The integrated stainless steel door frame is designed to accept overlay panels, allowing you to customize the front to match your own cabinetry style.
Inside, the CT661WBIIF features a dual evaporator to allow separated cooling of the fresh and fr ozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other fr ozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat.
With its ideal dimensions and user-friendly features, the CT661WBIIF is the perfect refrigerator-freezer for any home in need of versatile storage under the counter. For this unit in a black finish, see the CT663BKBIIF.
Features- Slim undercounter dimensions
- Built-in capable
- Panel-ready door
- Cycle defrost
- Dual evaporator cooling
- Crisper drawer
- Door shelves
- Wine shelf
- Interior light
- Hidden evaporator
- Adjustable thermostat
- Fully finished white cabinet
- Height Adjustable
- 100% CFC free
- Color: White Cabinet
- Height of Cabinet: 32.0" (81 cm)
- Height to Hinge Cap: 32.38" (82 cm)
- Width: 23.63" (60 cm)
- Depth: 23.0" (58 cm)
- Depth with door at 90deg: 45.38" (115 cm)
- Capacity: 5.1 cu.ft. (144 L)
- Defrost Type: Cycle
- Door: Panel-Ready
- Cabinet: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Energy Usage with Year: 365.0kWh with year
- Amps: 1.4
- Voltage with Frequency: 115 V AC with 60 Hz
- Refrigerator-Freezer Door Swing: RHD
- Reversible: Factory Reversible
- Adjustable Shelves: Yes
- Crisper Quantity: 1
- Crisper Finish: Transparent
- Crisper Cover: Glass
- Wine Bottle Shelving: Yes
- Interior Light: Yes
- Refrigerator Interior Height: 18.0" (46 cm)
- Refrigerator Interior Width: 21.0" (53 cm)
- Refrigerator Interior Depth: 18.0" (46 cm)
- Refrigerator Capacity: 4.5 cu.ft
- Refrigerator Shelf Type: Glass
- Dimension: 33.25" H x 23.63" W x 23.0" D
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIMALAYAN PRIDE Basmati Rice 20lbs (03716)
- HARDT Switch- 50A 2-Pole Heinemann (11362)
- VOLLRATH Cheese Blocker Repl.Wire (1838)
- SOMERSET INDUSTRIES Switch Power Red Membrane (5000-202)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE546)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- Summit Appliance Freezers