Summit Appliance CSD4B24 230V 24 in. Wide 4-Burner Solid Disk Cooktop; Stainless Steel
Mfr # CSD4B24
Zoro # G003851507
Product Information
- Brand Summit Appliance
- MFR # CSD4B24
- Zoro # G003851507
- UPC # 761101056340
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's selection of electric cooktops offers the perfect fit for every application. Sized at 24" wide, the CSD4B24 is a 230V cooktop with four solid disk elements. The surface comes in brushed stainless steel for an attractive look built to last. The element located in the front left side is 8" wide, with 2000W of cooking power ideal for larger cookware. The rear 1500W 8" element also accommodates full-sized pots and pans, while two 1000W 6" heating elements meet most general heating needs.
The solid disk elements are constructed from cast iron, ensuring extreme durability. These elements also retain heat longer than traditional coil or glass top surfaces, making them ideal for keeping the contents in your pots and pans warmer before serving. Even heat distribution helps to improve your cooking results. This unit includes push-to-turn knobs and an "on" indicator light for each burner for added safety.
Features- Incredible durability with cast iron elements built to hold up to heavy duty use
- Perfectly sized just under 24" wide for an easy fit in smaller kitchens
- Easier cleanup with a sealed burner design
- Added safety with push-to-turn knobs
- Solid disk elements
- Stainless steel finish
- Easier cleanup
- Two 6" elements
- Push-to-turn controls
- Indicator lights
- 230V operation
- Designed for built-in installation
- Cabinet Color: Stainless Steel
- Height of Cabinet: 4.13"
- Width: 22.75"
- Depth: 20.38"
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 23A
- Voltage/Frequency: 230 V AC/60 Hz
- Heating Type: Radiant
- Surface: Stainless Steel
- Element Type: Cast Iron
- Number of Elements: 4
- Controls: Dial
- Countertop Cutout Height: 5.0"
- Countertop Cutout Width: 22.0"
- Countertop Cutout Depth: 19.75"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Compression Spring For Bunn - Part# 32193-0000 (32193-0000)
- NABISCO Cookie and Cracker Classic Mix, Assorted Flavors, 1 oz Pack, PK40 (36021)
- SURE SHOT-AC DISPENSING Drip Tray Assembly 110 Counter (A-04-073-1-SP)
- VICTORY Lid Gasket (50601506)
- CUSIMAX Double Hot Plate, Cast Iron Electric Stove, Stainless Steel, Black (CMHP-B201B)
- COOK TOP Whink No Scent Cooktop Cleaner 24 oz Liquid (33261)
- FORNO Moraduccio 30In. Freestanding Gas Range, 4 Burners (FFSGS6228-30S)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners (60SS-10BN)
- APW WYOTT 26-3/4" x 48" x 15-1/2 Manual Gas Griddle (GGM-48I)
- NESCO Roaster Oven 18Qt Red (MWR18-12)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- Summit Appliance Ovens and Ranges