Summit Appliance CR2B223G 230 V Smooth 2 Burner Cooktop with Dual Mount Option
Mfr # CR2B223G
Zoro # G103744808
Product Information
- Brand Summit Appliance
- MFR # CR2B223G
- Zoro # G103744808
- UPC # 761101050447
- Country of Origin China
- Category Ovens and Ranges
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Summit offers a quality lineup of electric cooktops designed to suit any residential or hotel kitchen setup. The CR2B223G is a 230V radiant cooktop made with EuroKera ceramic black glass. The smooth surface ensures easy cleanup with a sleek, modern look. This unit is designed to fit many common counter cutouts sized 20" x 16". The burners and knobs are specially laid out so that they are easy and intuitive to use when the unit is installed in a landscape or portrait configuration. This unit features a large 7" 1800W burner and a 5 1/2" 1200W burner, letting you accommodate a variety of sizes. Additional safety features include indicator lights, a residual heat indicator, and color-matched push-to-turn knobs with its innovative design and quality construction, the CR2B223G is a great choice for homes, hotels, yachts, and other settings with unique kitchen needs.
Features- 230 V Smooth 2 Burner Cooktop with Dual Mount
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR 1/2X1/2 Cnvrtbl Rgltr-Gas (2J-Y7589)
- CRESTWARE Mesh Strainer, Medium Double Mesh (WHSDM10)
- RUBBERMAID Cup, Measuring(1Cup, Dry, Clear) For - Part# 3210 (3210)
- HANDI-FOIL Handi-Foil 24" x 500 Ft. Heavy Foil Roll (52408)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- CHOICE Portable 3-Piece Cooking Kit with 1-Burner Butane Range / Portable Stove & Pan - 8000 BTU (472E10SLKT)
- DANBY PRODUCTS INC Danby - Electric Range, 20"W, 220V, 2.3 Cu. Ft. Oven Capacity (DER202W)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA36-102, Heavy-Duty Flat Top Griddle/Grill, Propane, S/S, 3 Burners (MSA36-102)
- WORTHINGTON INDUSTRIES Worthington 305431 Propane Gas Cylinder, 7.9 gal Tank, 12.3 in Dia, 26.9 in H, Steel (305431)
- Summit Appliance Ovens and Ranges