Summit Appliance AL57G 24 in. Freestanding Counter Depth Compact Refrigerator; Black
Mfr # AL57G
Zoro # G304011716
Product Information
- Brand Summit Appliance
- MFR # AL57G
- Zoro # G304011716
- UPC # 761101052274
- Country of Origin China
- Category Refrigerators
Description
Sized with a convenient 24" footprint, the AL57G is just 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished black cabinet allows freestanding use, while the front-breathing system also allows this unit to be built-in with minimum clearance. This unit has a user-reversible double pane tempered glass door with attractive stainless steel trim. A stainless steel handle completes the look and a factory installed lock in the kickplate offers additional security. The flush back design helps to make cleaning easier, while the right angle cord offers added space savings.
Inside, the AL57G utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.
The AL57G refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens.
Features- 32" height fits under lower ADA compliant counters
- Flexible design allows built-in or freestanding use in 24" wide spaces
- Stainless steel trimmed glass door provides an attractive view of the interior
- Recessed LED lighting offers attractive presentation of stored products
- Factory installed lock provides security you can count on
- Easy temperature management with a digital thermostat
- Commercially listed to NSF-7 standards
- Finish: Black
- Depth with Handle: 24.63" (63 cm)
- Depth with door at 90°: 45.0" (114 cm)
- Capacity: 5.0 cu.ft. (142 L)
- Defrost Type: Frost-Free
- Door: Glass
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Energy Usage/Year: 270.0kWh/year
- Amperage: 1
- Voltage/Frequency: 115 V AC/60 Hz
- Sabbath Mode: Yes
- Reversible: Yes
- Shelf Type: Glass
- Shelf Qty: 3
- Adjustable Shelves: Yes
- Thermostat Type: Digital
- Fan Type: Interior and Exterior
- Refrigerant Type: R600a
- Refrigerant Amount: 0.99oz
- High Side PSI: 270
- Low Side PSI: 105
- Level Legs Qty: 4
- Interior Light: Yes
- Temperature Range: 36 to 43°F
- Interior Height: 25.0" (64 cm)
- Interior Width: 20.0" (51 cm)
- Interior Depth: 17.5" (44 cm)
- Compressor Step Height: 3.25" (8 cm)
- Compressor Step Width: 20.0" (51 cm)
- Compressor Step Depth: 5.25" (13 cm)
- Dimension: 32.0" H x 23.63" W x 22.63" D
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Airpot, Lever-Action, 128 oz (AIRPOT)
- DOUGHPRO Power Assy Switch 120/240V (11027452240)
- DORMONT Flex Tube Kit3/16" X 18 " For - Part# T3Kit18 (T3KIT18)
- ALLIANCE ASSY, DISPENSER-FABRIC SOFTENER(MTWC) (205225)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- AVANTI Avanti Beverage Center, 18.8"W x 19-1/2"D x 33.8"H, Black/Stainless Steel (AVABCA306SSIS)
- KOOLMORE 78 1/4" Commercial Glass 3 Door Display Refrigerator Merchandiser - Upright Beverage Cooler (MDR-3GD)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in White (PRN7005HW)
- AVANTI Avanti 3.2 cu. ft. Compact Refrigerator, Black (AR321BB)
- Summit Appliance Refrigerators