Summit Appliance ADAH1730SS 30 in. Wide ADA Compliant Ductless Range Hood in Stainless Steel with Remote Wall Switch
Mfr # ADAH1730SS
Zoro # G403780339
Product Information
- Brand Summit Appliance
- MFR # ADAH1730SS
- Zoro # G403780339
- UPC # 761101064062
- Country of Origin China
- Category Range Hoods
Description
Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The ADAH1730SS is designed and manufactured in the USA. Sized at 30 inches wide, this ductless hood features solid construction in brushed stainless steel. We include a remote terminal block and white wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines.
This range hood includes a 2-speed fan to meet light and heavy ventilation needs. The aluminum grease filter is dishwasher-safe for easy cleaning, with a charcoal liner included for improved absorption. The ADAH1730SS can accept a light.
In addition to this model, Summit also offers ducted low profile range hoods and European style choices, with sizes ranging from 18 inch to 36 inch wide.
Features- ADA compliant design allows you to control the hood from a wall light switch for easier accessibility
- 30" wide range hood matches commonly sized ranges and cooktops
- Designed for ductless operation
- Stainless steel finish to suit all kitchen styles
- Requires professional installation by a licensed electrician
- Made in the USA
- Size: 30 in.
- Cabinet: Stainless Steel
- US Electrical Safety: UL
- Installation: Under Cabinet
- Venting: Recirculating
- Number of Fan Speed: 2
- Maximum Air Movement: 160.0 CFM
- Dimension: 5" H x 30" W x 18" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- WARING PRODUCTS Drive Shaft (23933)
- PREMIUM LEVELLA 9" Wide Single Electric Burner with Adjustable Temperature Control Knob (PEB105)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- SUMMIT APPLIANCE Summit Appliance ADAH1730B 30 in. Wide ADA Compliant Ductless Range Hood in Black Finish with Remote Wall Switch (ADAH1730B)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- BROAN Hood, Duct Free, 30 In, Stainless Steel (413004)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- IMPERIAL EXTERIOR VENT HOOD 10 in. L (VT0500)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- AIR KING Air King Advantage AV AV1363 Range Hood, 36 in W, 12 in D, 6 in H, Steel (AV1363)
- Summit Appliance Range Hoods