Shop All Refrigerators
Summit Appliance
SPR627OS 24'' Built-In Undercounter Outdoor Refrigerator - 115V
Mfr # 46ASPR627OS
Zoro # G411175745
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance
- MFR # 46ASPR627OS
- Zoro # G411175745
- Country of Origin China
- Category Refrigerators
Description
Always be ready to serve the cold drinks your customers love with this Summit Appliance built-in undercounter outdoor refrigerator! This refrigerator is designed as a built-in unit thanks to its front-breathing design that allows fully recessed installation under counters and is a great way to increase the cold storage capacity in your kitchen. This undercounter fridge features a reversible stainless steel door that can be attached on either side to accommodate your space and has a flat door liner with more depth for storage. It also has recessed LED lighting with an on/off switch on the control panel a fully finished stylish black cabinet and a chrome handle that ensures a professional look and matches any decor. Use this built-in fridge to store bottles food items and garnishes in your indoor or outdoor fast-paced commercial kitchen.**This refrigerator features a large interior with a 4.6 cu. ft. capacity and adjustable glass shelves so you can rearrange the storage space to meet your needs or remove them for easy cleaning. The floor of the unit is designed with special bottle slots to securely store wine and other bottles. The fridge features internal fan-forced cooling that keeps the unit at an even temperature as well as electronic controls with a digital thermostat to ensure easy temperature management. This unit is also designed for no-frost operation for minimal user maintenance and features a sabbath-mode setting that disables the lighting and alarm for up to 48 hours.**Other features that make this undercounter refrigerator perfect for any establishment include a factory-installed keyed lock and an open-door alarm that sounds if the door is open for more than 60 seconds. It also features a high-temperature alarm that sounds if the unit goes out of its temperature range of 36 to 43 degrees Fahrenheit. This refrigerator is made with an environmentally friendly design without ozone-damaging chemicals is 100% CFC-free and runs on an eco-friendly R600a hydrocarbon-based refrigerant. It's also CEE Tier II qualified. The fridge is designed with a space-saving sealed back that protects electrical components for outdoor use and is easy to clean. It pairs perfectly with the matching SPFF51OS freezer sold separately to complete your undercounter build.**Overall Dimensions*Width: 23 11/16''*Depth: 23 1/2''*Height: 34''*Capacity: 4.6 cu. ft.**Interior Dimensions*Width: 19 1/4''*Depth: 17 1/2''*Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Ecm Motor 120/240V1050 Rpm1/2Hp, #58MV660006 (58MV660006)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- GE O-Ring, WE1M461 (WE1M461)
- STERO Dishwasher Heater 480V 5000W 2" Oc Bolt (P55-1133)
- AVALLON 24 Inch Wide 21 Bottle Capacity and 64 Can Capacity Beverage Center (AWBC242GGFD)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.8 Cu. Ft. (243208)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- KOOLMORE 29" Stainless Steel Solid Door Commercial Reach-In Refrigerator Cooler - 19 cu. ft () (RIR-1D-SS-19C)
- WHYNTER Elite 45 Qt SlimFit Portable Freezer / Refrigerator with 12v Option (FM-452SG)
- Summit Appliance Refrigerators