Summit Appliance Div.

Summit-Undercounter Wine Cellar. LED Lighting, Built-In, 21 Bottle Capacity, 12" Wide


product price: $1,269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Summit swc1224b - undercounter wine cellar. Led lighting, built-in, 21 bottle capacity, 12" wide summit's collection of built-in wine cellars provides the perfect conditions for storing your collection under the counter. at just 12" wide, summit swc1224 lets you store up to 21 bottles. The front-breathing design allows built-in installation under counters, while the fully finished black cabinet also allows freestanding use. The reversible glass door features stainless steel trim and a professional handle, with a factory installed lock to prevent unsupervised access. inside, the swc1224b includes six slide-out wooden shelves and a floor specially slotted to hold bottles. Recessed led lighting offers an attractive and efficient display. The digital thermostat allows easy temperature management in celsius or fahrenheit, with indicator lights to show the proper storage temperature for red, white, or sparkling wine. with its slim fit and user-friendly features, the swc1224b is perfect for a 12" cutout in any wet bar or kitchen. This model is etl-s listed to nsf-7 commercial standards and meets ul commercial standard 471. For a matching beverage center, see the scr1225. features: flexible design allows built-in or freestanding use digital thermostat offers precise and convenient temperature control factory installed lock provides security you can count on unique 12" width fits common undercounter cutouts commercially listed to nsf-7 standards and meets ul-471 lock options: extra keys exterior options: left hand door swing latch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.