Summit Appliance Div.

Summit-Slide-In Range, Gas, 4 Burners, 2.55 Cu. Ft., Spark Start, 24" x 23-1/4" x 36"


product price: $1,883.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Summit pro24g - slide-in range, gas, 4 burners, 2.55 cu. Ft., spark start, 24" x 23-1/4" x 36" summit pro24g is a 24" wide gas range with deluxe features and a unique european design. designed and constructed in europe, the pro24g uses electronic ignition and includes four sealed sabaf burners, with a waist-high broiler located inside the oven for cooking convenience. The cooking surface is jet black, with two sets of continuous grates in a matching finish and a curved stainless steel manifold for a modern look. This 'slide-in' style range comes without a backguard, allowing you to integrate the unit into your own kitchen setup. Alternatively, we offer a 10" high backguard in stainless steel as an accessory for this unit (some assembly required). For this option, see the bg24. the pro24g has a black trimmed oven door with a pro stainless steel handle and a window for easy monitoring. The oven includes a light and two slide-out racks with five positions to allow more flexibility in baking and broiling. A drop-down storage compartment offers added convenience. at 24" wide, the pro24g is ideal for apartments and other small kitchens looking to add a touch of style in a slim-fitting size. features: sealed sabaf burners provide a safer, cleaner cooking experience unique stainless steel and black finishing in a modern european design slide-in look does not include backguard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.