Shop All Refrigerators
Summit Appliance Div.
Summit-Single-Zone Wine Cellar W/Glass Door, 202 Bottle Capacity, 23-5/8" Wide
Mfr # SWC1102
Zoro # G205857000
product price: $3,284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,284.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # SWC1102
- Zoro # G205857000
- UPC # 761101004082
- Country of Origin Unknown
- Category Refrigerators
Description
Summit swc1102 - single-zone wine cellar w/glass door, 202 bottle capacity, 23-5/8" wide summit swc1102 is a mid-sized wine cellar with a deluxe design for optimum storage. the swc1102 can store up to 102 wine bottles on twelve slide-out wooden shelves. The single-zone interior features recessed led lighting for an attractive presentation. A digital thermostat ensures easy and precise temperature management. with a front-breathing design and fully finished cabinet, the swc1102 can be used either built-in or freestanding. It features a jet black cabinet and stainless steel trimmed reversible glass door. A sleek handle and stainless steel kick plate complete the professional look. This unit includes a factory installed lock for added security for your collection. features: digital thermostat offers precise temperature control stores up to 102 bottles on classic wooden shelves factory installed lock provides security you can depend on slim 24" width fits easily in any setting includes recessed led lighting for an elegant look lock options: extra keys exterior options: left hand door swing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Ignition Cable (Z096728)
- GARLAND Rocker Switch For - Part# Gl2146800 (GL2146800)
- DAVINCI GOURMET Syrup Peppermint Flavored 750mL, PK4 (4073738400150)
- BOARDWALK Individually Wrapped Paper Straws, 7 3/4" x 1/4", White, PK3200 (BWKPPRSTRWWR)
- SUMMIT APPLIANCE DIV. Summit-Undercounter Wine Cellar. LED Lighting, Built-In, 21 Bottle Capacity, 12" Wide (SWC1224B)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- SUMMIT APPLIANCE DIV. Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant (ALBV2466)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT661WBISSTBADA)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, Black (FFET1022UB)
- Summit Appliance Div. Refrigerators