Summit Appliance Div.

Summit-Range, Gas, 4 Burners, 2.9 Cu. Ft., Spark Ignition, White, 23-1/2" x 23-1/2" x 42"


original price: $1,052.99
7% off
new price: $970.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Summit rg244ws- range, gas, 4 burners, 2.9 cu. Ft., spark ignition, white, 23-1/2" x 23-1/2" x 42" summit's line of slim-fitting gas ranges made in north america brings quality and value to space-challenged kitchens. sized at 24" wide, the rg244ws features a large oven with a full 2.9 cu. Ft. Interior capacity. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. the rg244ws comes in a white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features one high output burner (12000 btu) two semi-rapid burners (9500 btu) and one low output burner (5000 btu). The high backguard helps to protect your walls from spills, while the removable grates offer easy cleaning. with its clean look and unique size, the rg244ws is the ideal gas range for apartment and small home kitchens. features: classic white-on-white finish includes color-matched knobs and handle lower broiler compartment for even heating made in north america

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.