Shop All Refrigerators
Summit Appliance Div.
Summit Indoor-Outdoor Built In-Freestanding Refrigerator 4.6 Cu. Ft. Stainless Steel
Mfr # SPR627OSCSSHV
Zoro # G605662471
product price: $3,505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,505.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # SPR627OSCSSHV
- Zoro # G605662471
- UPC # 761101046853
- Country of Origin Unknown
- Category Refrigerators
Description
Summit spr627oscsshv - outdoor all-refrigerator for built-in use w/lock, stainless steel, 23-5/8"w summit's spr627os series features built-in all-refrigerators equipped with user-friendly features for convenient use in any outdoor kitchen. the spr627oscsshv is a 24" wide all-refrigerator that can be used built-in or freestanding in any outdoor or indoor location. The cabinet and door are fully wrapped in weatherproof stainless steel for lasting durability. Our thin stainless steel handle completes the look and a factory installed lock offers added security. inside, this frost-free refrigerator includes an internal fan for an evenly cooled interior and a recessed led light for an elegant yet energy efficient glow. The digital thermostat (located in the interior) allows you to adjust the temperature at the touch of a button. Adjustable glass shelves make it easy to organize the 4.6 cu.ft. Interior. The floor is specially slotted to hold bottles in place. with a stunning design and convenient features, summit spr627oscsshv is the ideal finish for any outdoor or indoor kitchen. This unit is etl-s listed to nsf-7 standards for use in commercial establishments. features: designed and constructed for use in the outdoors flexible design allows built-in or freestanding use in 24" wide spaces recessed led lighting offers attractive presentation of stored products factory installed lock provides security you can count on easy temperature management with a digital thermostat lock options: extra keys exterior options: left hand door swing top-mounted door latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADC LAUNDRY 1/4" Temp Sensor Probe Kit Ass (880251)
- ALLIANCE HOSE DRAIN-TUB TO PUMP (800317)
- BEVERAGE-AIR Filter DrierDanfoss New R290 (303-241D)
- MARKET FORGE Pressure Switch (S10-8410)
- SUMMIT APPLIANCE DIV. Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant (ALBV2466)
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT661WBISSTBADA)
- SUMMIT APPLIANCE DIV. Summit-Undercounter Wine Cellar. LED Lighting, Built-In, 21 Bottle Capacity, 12" Wide (SWC1224B)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Silver (PRF7360HS)
- Summit Appliance Div. Refrigerators