Shop All Ovens and Ranges
Summit Appliance Div.
Summit-Deluxe 220V Electric Range, S/S Doors, Clock/Timer, Oven Window, Light In 30"W
Mfr # TEM230BKWY
Zoro # G305723892
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,880.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # TEM230BKWY
- Zoro # G305723892
- UPC # 761101012902
- Country of Origin United States
- Category Ovens and Ranges
Description
Summit deluxe 220v electric range w/stainless steel doors, clock/timer, & oven window w/light in 30"w electric ranges do not come with a power cord, they are meant to be hard wired into the electric. summit professional brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The tem230bkwy electric range has a slim width of just 30" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty. Full features include coil elements and a digital clock with timer. The oven window has a light for the most precise baking and a lower storage compartment for added convenience. Black manifold, stainless steel knobs, and deluxe backguard make this model the ideal in function and elegance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Door Handle For - Part# Trbabs93200200 (TRBABS93200200)
- CRESTWARE Bus Tub, White, Polypropylene, 7 in. Height (BT7WH)
- PITCO Solid State Control (B2005301)
- VULCAN HART Burner (844516-16)
- SUMMIT APPLIANCE DIV. Summit-30"W 220V Electric Cooktop, Black Porcelain Finish (TEL05)
- SUMMIT APPLIANCE DIV. Summit-Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2" (RE203W)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- SUMMIT APPLIANCE DIV. Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4" (TNL05P)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- RESTON LLOYD Reston Lloyd G-880-S Square Tin Burner Cover Stainless Steel (G-880-S)
- Summit Appliance Div. Ovens and Ranges