Summit Appliance Div.

Summit-Built-In Undercounter Dual Zone Wine Cellar, LED Lighting, LED Lighting, 30" Wide


product price: $2,449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Summit swc3066b - built-in undercounter dual zone wine cellar, led lighting, led lighting, 30" wide summit's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. the swc3066b is a 30" wide wine cellar designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two stainless steel trimmed glass doors with a unique french door swing. Both include factory installed locks and professional handles. A stainless steel kick plate completes the look. two separate zones feature independent digital thermostats, letting you chill white and sparkling wine in one section while preserving reds under warmer temperatures in the other. Both zones include six wooden shelves and slotted floors, letting you store up to 66 bottles inside the unit. Recessed led lighting offers an attractive view to let you display your wine collection in style. with a professional look and innovative design, summit swc3066 is a unique addition to any home. For a similar unit designed for wine and beverage storage, see the swbv3067b. features: dual zone design lets you store red and white wine in separate compartments under the appropriate temperature conditions flexible design allows built-in or freestanding use in 30" wide spaces stainless steel trimmed glass doors feature modern french door swing digital controls offer easy and intuitive temperature management factory installed locks offer added security to both sections lock options: extra keys

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.