Shop All Ovens and Ranges
Summit Appliance Div.
Summit-Built-In Induction Cooktop, 2 Zones, Black Ceran, Smooth-Top
Mfr # SINC2220
Zoro # G505626382
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # SINC2220
- Zoro # G505626382
- UPC # 761101021126
- Country of Origin China
- Category Ovens and Ranges
Description
Summit sinc2220 - built-in induction cooktop, 2 zones, black ceran, smooth-top electric cooktops do not come with a power cord, they are meant to be hard wired into the electric. enjoy the ease, speed, and safety of induction cooking with summit's sinc line of energy efficient induction cooktops. The sinc2220 is a two zone built-in cooktop featuring a genuine ceran black glass surface. With 3100 watts of total power, it uses electromagnetic heat generated by your pot or pan to cook in half the time, with half the energy of conventional ranges. Ten variable touch power settings with digital displays make heating precise and easy. Since the smooth surface has no holes or grates, clean-up is simple: all you need is a gentle wipe with a damp cloth. Designed for the highest quality cooking experience, the sinc2220 is fully equipped for safety. The temperature of the surface does not get nearly as hot as traditional gas or electric elements and there are no open flames or released gas. Features include a child lock, automatic safety switch-off, and a residual heat indicator. Beveled edges blend seamlessly into the counter. Each purchase of an sinc2220 includes a complimentary set of summit induction cookware. This 7-piece collection includes three pots with heat-resistant glass lids and one 9 1/2 inch skillet. All are constructed with a triple layer bottom, with an aluminum core layered between stainless steel to provide cooking contents with even heat distribution. Safe for use on induction, gas, and electric heat surfaces as well as use in dishwashers and ovens. Summit's induction cooktops bring the superior performance of upscale restaurant cooking into your own home, with energy savings and pure elegance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Porcelain Socket (28294)
- TABLECRAFT Platter Basket, Oval, Red, PK36 (1076R)
- WOODSTONE OVENS Cable, Ignition (7000-1341)
- DETEX Cap, End (Alarm) For Detex - Part# 101822 (101822)
- SUMMIT APPLIANCE DIV. Summit-30"W 220V Electric Cooktop, Black Porcelain Finish (TEL05)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- SUMMIT APPLIANCE DIV. Summit-Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2" (RE203W)
- SUMMIT APPLIANCE DIV. Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4" (TNL05P)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- CUISINART Gourmet Two-Burner LP Gas Griddle (CGG-501)
- Summit Appliance Div. Ovens and Ranges