Shop All Laboratory Refrigerators & Freezers
Summit Appliance Div.
Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, Solid Door, 8 Cu.Ft.
Mfr # ARS8PV
Zoro # G705668571
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,995.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # ARS8PV
- Zoro # G705668571
- UPC # 761101062570
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Accucold ars8pv pharma-vac performance series upright vaccine refrigerator, solid door, 8 cu.ft. accucold's pharma-vac performance series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting cdc/vfc guidelines. the ars8pv is an 8 cu.ft. All-refrigerator with an adjustable control range from +2 to +8c. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in celsius or fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. inside, the ars8pv utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with two internal fans ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. We include seven shelves, more than competitor products providing to maximize interior shelving storage area. This unit includes led internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention. the ars8pv comes in a white cabinet finish with a blue accented control panel and easy-grip handle. The user-reversible door ships with a rig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- ADVANTECH Sieve, #8, B/S, 12 In, Half Ht (8BS12H)
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- SUMMIT APPLIANCE DIV. Accucold Portable 12V/24V Cooler Capable Of Operating At -18°C, .88 CuFt. (SPRF26)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- ACCUCOLD Pharmacy-Vaccine Refrigerator 8 cu. ft., (ARG8PV)
- ARGOS TECHNOLOGIES Freezer Rack, Side Access 4in x 4in (RF442A)
- Summit Appliance Div. Laboratory Refrigerators & Freezers