Shop All Laboratory Refrigerators & Freezers
Summit Appliance Div.
Accucold Laboratory Chest Freezer with Digital Thermostat, 12.8 Cu.Ft., -45°C Capable
Mfr # EL41LT
Zoro # G605737520
product price: $4,689.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,689.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # EL41LT
- Zoro # G605737520
- UPC # 761101023502
- Country of Origin Denmark
- Category Laboratory Refrigerators & Freezers
Description
Summit el41lt laboratory chest freezer with digital thermostat, -45c capable, 12.8 cu.ft. manufactured for us in denmark by elcold, accucold el41lt is a -45c capable chest freezer built with solid insulation for commercial, medical, or laboratory storage. this 12.8 cu.ft. Chest freezer uses static manual defrost cooling to maintain constant temperature, with an externally controlled digital thermostat to ensure easy temperature monitoring. Extra thick 4-1/2" thick insulation offers added efficiency and reliability. Additional features include a solid, easy-grip handle complete with factory installed lock, a sturdy set of casters, and counterbalanced hinges for comfortable loading and unloading. This unit includes a factory-installed probe hole to allow users to install their own monitoring equipment. ul-s listed to ansi-nsf standards for commercial use, accucold el41lt is designed to operate between -10c and -45c for safe storage of sensitive materials including vaccines and select frozen goods. features: capable of -45c operation for safe storage of vaccines and other temperature sensitive materials ul-s listed to nsf standards for commercial use digital thermostat with external controls allows easy and precise temperature monitoring factory installed lock for security you can depend on extra thick 4-1/2" insulation for efficient and stable cooling counterbalanced hinges allow easier loading four solid wheels included for optional mobility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- UVP Mini UV Lamp, 4 watts, 365 nm (95-0125-05)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- MEDEGEN MEDICAL PRODUCTS Pitcher w/Cup Covr, 1 qt., Dusty Rose, PK12 (16110)
- SUMMIT APPLIANCE DIV. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, Solid Door, 8 Cu.Ft. (ARS8PV)
- SUMMIT APPLIANCE DIV. Accucold Portable 12V/24V Cooler Capable Of Operating At -18°C, .88 CuFt. (SPRF26)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard (3099-1)
- Summit Appliance Div. Lab Cooling Equipment