Shop All Laboratory Refrigerators & Freezers
Summit Appliance Div.
Accucold Counter Height MOMCUBE„¢ Breast Milk Refrigerator, 3 Cu. Ft.
Mfr # MLRS3MC
Zoro # G805737504
product price: $2,158.99
/ea
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit Appliance Div.
- MFR # MLRS3MC
- Zoro # G805737504
- UPC # 761101066486
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Summit mlrs3mc counter height momcube breast milk refrigerator, 3 cu. Ft. accuold's momcube is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All momcube units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to section 4207 of the patient protection and affordable care act. They are laboratory-tested to stay within the cdc's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage. Inside, the mlrs3mc has 4 wire shelves for increased circulation a cycle defrost system allows for little to no maintenance of the unit, while a soft led light is included with an on/off switch for easy viewing of the interior. The momcube includes an led display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The self-closing, reversible door allows for flexibility in unit placement, while the easy-grip handle makes access quick and convenient. This unit is designed for freestanding use and is counter height. features: ideal for work environments and offices complying with section 4207 of the patient protection and affordable care act perfect for employee wellness rooms, daycare centers, and lactation lounges preset temperature range as recommended by the cdc for mother's milk storage counter height size to meet a variety of spacing needs 4 adjustable wire shelves for storage convenience alarms safeguard against temperature abnormalities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Sulfuric Acid, 0.1N (0.05M), 4 L, NIST (LC256804)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- KIMBLE CHASE Screw Thread Culture Tube, 30mL, PK500 (73770-20150)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- SUMMIT APPLIANCE DIV. Accucold Portable 12V/24V Cooler Capable Of Operating At -18°C, .88 CuFt. (SPRF26)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- SUMMIT APPLIANCE DIV. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, Solid Door, 8 Cu.Ft. (ARS8PV)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 2.4 Cu.Ft. (2453700)
- Summit Appliance Div. Lab Cooling Equipment