Shop All Refrigerators
Summit Appliance.
Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 12 Cu.Ft., Glass Door
Mfr # ARG12PV
Zoro # G008435399
product price: $3,620.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,620.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance.
- MFR # ARG12PV
- Zoro # G008435399
- UPC # 761101062600
- Country of Origin China
- Category Refrigerators
Description
Accucold arg12pv pharma-vac performance series upright vaccine refrigerator, glass door, 12 cu.ft. accucold's pharma-vac performance series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting cdc/vfc guidelines. the arg12pv is a 12 cu.ft. All-refrigerator with an adjustable control range from +2 to +8c. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in celsius or fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2 probe port on the right side to accept additional monitoring devices. inside, the arg12pv utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with two internal fans ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2 increments to accommodate virtually any sized item. We include seven shelves, more than competitor products providing to maximize interior shelving storage area. This unit includes led internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention. the arg12pv comes in a white cabinet finish with a blue accented control panel and easy-grip handle. The user-reversible double pane tem
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID Coupling, Blender Clutch For - Part# Wp9704230 (WP9704230)
- LIBBY Bean Libby Fancy Wax Cut 4 Sieve 101 oz., PK6 (F003710096216)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- KIKKOMAN Kikkoman Panko Untoasted Bread Crumbs 25lbs (05015)
- SUMMIT APPLIANCE. Summit-Refrigerator-Top Freezer, Frost-Free, White, 8.8 Cu. Ft., 22inW x 64.75inH x 26inD (FF946W)
- SUMMIT APPLIANCE. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 8 Cu.Ft., Glass Door (ARG8PV)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- BLACK & DECKER Wine Cellar, 6 Bottles (BD60016)
- TRUE FOOD SERVICE EQUIPMENT True Reach-In Refrigerator - 27inW X 29-1/2inD X 78.38inH (T-23-HC)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- WHYNTER Seamless Stainless Steel Door Dual Zone Built-in Wine Refrigerator (BWR-401DS)
- Summit Appliance. Refrigerators