Shop All Refrigerators
Summit Appliance.
Accucold Pharma-Lab Performance Series Upright Pharmacy Refrigerator, 49 Cu.Ft., Glass Doors
Mfr # ARG49ML
Zoro # G808435285
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$8,698.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance.
- MFR # ARG49ML
- Zoro # G808435285
- UPC # 761101062341
- Country of Origin Korea, Republic of
- Category Refrigerators
Description
Accucold arg49ml pharma-lab performance series upright pharmacy refrigerator, glass doors, 49 cu.ft. accucold's pharma-lab performance series features reach-in refrigerators and matching freezers designed and purpose-built to meet the demanding needs for pharmacy, medication, vaccine, laboratory, and life science applications. the arg49ml is a 49 cu.ft. Single section glass door all-refrigerator with an adjustable control range from +2 to +10c. The microprocessor temperature controller features a large digital led display viewable in celsius or fahrenheit, making it easy for staff to manage and monitor the temperature. The unit is equipped with an air sensor for rapid control response and a product sensor for a more accurate reading of the interior, including a display of the min/max temperature in 15 minute increments the audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder. inside, the arg49ml utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery. Eight vinyl-coated wire shelves on cantilevered clips allow you to accommodate virtually any sized item. The led lighting displays automatically when the door is open, providing a full and energy efficient display. the arg49ml features a durable stainless steel cabinet and interior, with a sealed back for easier cleanup. The double pane tempered glass doors provide a full display of the interior. We include a set of casters 2 locking for optional installation. A factory-installed lock offers added security, with two keys included for your facility. Magnetic door gaskets ensure a strong seal. The two doors are self-closing to help protect contents, but will remain open at 90 for easier loading. designed with hydrocarbon refrigerant, the arg49ml provides an energ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Large Seat Cup (X014A)
- BEVERAGE-AIR Start Cap 378/455 Mfd 125 VAC (302-628A)
- BUNN Ultra 2 Prev Maint Kit (34245)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SUMMIT APPLIANCE. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 8 Cu.Ft., Glass Door (ARG8PV)
- SUMMIT APPLIANCE. Summit-Refrigerator-Top Freezer, Frost-Free, White, 8.8 Cu. Ft., 22inW x 64.75inH x 26inD (FF946W)
- MAXX COLD Horizontal Bottle Cooler 14 CUFT (MXCR50B)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- NEXEL Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft. (D1.2BM2F-ICE-HC)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- Summit Appliance. Refrigerators