Shop All Laboratory Refrigerators & Freezers
Summit Appliance.
Accucold Pharma-Lab Performance Series Upright Pharmacy Freezer, 23 Cu.Ft., Solid Door
Mfr # AFS23MLLH
Zoro # G108445144
product price: $5,394.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,394.99
Free 30-Day Returns
Product Information
- Brand Summit Appliance.
- MFR # AFS23MLLH
- Zoro # G108445144
- UPC # 761101066738
- Country of Origin Korea, Republic of
- Category Laboratory Refrigerators & Freezers
Description
Accucold afs23mllh pharma-lab performance series upright pharmacy freezer, solid door, 23 cu.ft. accucold's pharma-lab performance series features reach-in refrigerators and matching freezers designed and purpose-built to meet the demanding needs for pharmacy, medication, vaccine, laboratory, and life science applications. the afs23ml is a 23 cu.ft. All-freezer with an adjustable control range from -30 to -15c. The microprocessor temperature controller features a large digital led display viewable in celsius or fahrenheit, making it easy for staff to manage and monitor the temperature. The unit is equipped with an air sensor for rapid control response and a product sensor for a more accurate reading of the interior, including a display of the min/max temperature in 15 minute increments the audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder. inside, the afs23ml utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery. Four vinyl-coated wire shelves on cantilevered clips allow you to accommodate virtually any sized item. The led lighting displays automatically when the door is open, providing a full and energy efficient display. the afs23ml features a durable stainless steel cabinet and interior, with a sealed back for easier cleanup. We include a set of casters 2 locking for optional installation. A factory-installed lock offers added security, with two keys included for your facility. Magnetic door gaskets ensure a strong seal. The door is self-closing to help protect contents, but will remain open at 90 for easier loading. This unit has a left hand door swing. For the same model with the door opening from the other side, see the afs23ml. designed with hydrocarbon refrigerant, the afs23ml provides an ene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-50)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 4.2 Cu.Ft. (2453701)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- GLOBAL INDUSTRIAL Upright Laboratory Freezer, 2 Solid Doors, 17.3 Cu.Ft. (2453706)
- Summit Appliance. Laboratory Refrigerators & Freezers