Summit

39" Wide All-In-One Kitchenette


product price: $1,585.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in four sizes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner cooktop, sink, storage cabinet, and refrigerator with a freezer compartment.
The C39EL is a 39" wide kitchenette with an easy-fitting 24" depth. The 115V radiant cooktop features a 900W and 500W coil element for easy cooking, with chrome drip pans to ensure simple cleanup. The stainless steel countertop offers durability with a professional look. This unit includes a compact sink with ready-to-use faucet included. A cabinet with a removable shelf is located below the sink for dry storage.
Unlike many other brands' kitchenettes, all Summit units include a refrigerator with a freezer compartment to cover all of your cold storage needs. The C39EL includes the two-door, ENERGY STAR certified CP34W, with 3.2 cu.ft. of storage space. A dual evaporator system separately cools the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. This model also includes an adjustable glass shelf, door storage, and a crisper.
The C39EL is packaged and shipped in one box. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully featured compact kitchenette. Additional choices are available with smooth-top cooktops, and in 30", 48", and 60" wide sizes. Browse our website for more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.