Shop All Ovens and Ranges
Summit
34" Wide 5-Burner Gas Cooktop In Stainless Steel
Mfr # GCJ536SS
Zoro # G201839963
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit
- MFR # GCJ536SS
- Zoro # G201839963
- UPC # 761101064314
- Country of Origin Italy
- Category Ovens and Ranges
Description
Summit’s 'Made in Italy' gas cooktops offer a powerful performance in a durable, safe, and stylish design.
The GCJ365SS is a five-burner gas cooktop with a 304 grade stainless steel surface for added durability. The controls are located at the front of the unit for easy access. Its wide surface area affords ample cooking space allowing multiple burners to be used at once, while continuous cast iron grates make it easy to move heavy pots and pans between burners. The smooth surface edge adds safety in a stylish look. The heavy-duty round knobs deliver additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out.
Featuring five gas burners manufactured by Defendi, this cooktop offers a variety of cooking options for unparalleled performance. The left-side dual flame burner has a 15,300 BTU total burner, with an included cast iron wok ring for quick heating of larger cooking vessels, and an inner flame with a maximum of 2,050 BTUs ideal for heating sauces. The top-center and lower-right semi-rapid 6,000 BTU burners meet most cooking needs. The bottom-center 3,400 BTU auxiliary burner works well for precision heating and cooking, while top right 10,000 rapid burner is ideal for boiling water or cooking larger dishes.
The GCJ365SS uses electronic spark ignition and is preset for natural gas operation. A conversion kit that allows for LP gas connection is included. A standard three-pronged 115V cord is pre-installed for easy hookup.
The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including two, four, and five burner choices. Browse our website to explore the full collection.
The GCJ365SS is a five-burner gas cooktop with a 304 grade stainless steel surface for added durability. The controls are located at the front of the unit for easy access. Its wide surface area affords ample cooking space allowing multiple burners to be used at once, while continuous cast iron grates make it easy to move heavy pots and pans between burners. The smooth surface edge adds safety in a stylish look. The heavy-duty round knobs deliver additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out.
Featuring five gas burners manufactured by Defendi, this cooktop offers a variety of cooking options for unparalleled performance. The left-side dual flame burner has a 15,300 BTU total burner, with an included cast iron wok ring for quick heating of larger cooking vessels, and an inner flame with a maximum of 2,050 BTUs ideal for heating sauces. The top-center and lower-right semi-rapid 6,000 BTU burners meet most cooking needs. The bottom-center 3,400 BTU auxiliary burner works well for precision heating and cooking, while top right 10,000 rapid burner is ideal for boiling water or cooking larger dishes.
The GCJ365SS uses electronic spark ignition and is preset for natural gas operation. A conversion kit that allows for LP gas connection is included. A standard three-pronged 115V cord is pre-installed for easy hookup.
The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including two, four, and five burner choices. Browse our website to explore the full collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Low Fat Granola With Raisins Multi Grain Cereal 2.22 oz., PK70 (3800022013)
- ACCU-POUR AccuPour 128 Ounce FoodGrade Polypropylene Measuring Pitcher (PM80128)
- DART Dart 6PWCR CPC 6 in. Plate Foam Unlaminated Plastic Dinnerware; White - Case of 1000 (6PWCR CPC)
- MONARCH Poly Spun Napkins Black , 25PK (NAP-B-SPUN)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- HOTLOGIC HotLogic 16801045-PUR Portable Personal 12V Mini Oven; Purple (16801045-PUR)
- Summit Ovens and Ranges