Shop All Refrigerators
Summit
15" Wide Built-In Beverage Center, ADA Compliant
Mfr # ALBV15
Zoro # G301711640
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit
- MFR # ALBV15
- Zoro # G301711640
- UPC # 761101056388
- Country of Origin China
- Category Refrigerators
Description
Summit offers the industry's largest selection of 32" high ADA compliant appliances, with quality choices for built-in or freestanding use in 15" wide spaces.
The ALBV15 is a beverage center sized just under 15" wide and 32" high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished black cabinet also makes it safe for freestanding use. This unit features a user-reversible double pane tempered glass door complete with stainless steel trim and a pro style handle. The front lock offers added security. For added space savings, the ALBV15 is designed with a sealed back, integrated hinge, and right angle cord. This unit is also height adjustable with adjustable leveling legs and an extra kickplate that allows you to raise the unit up to an additional 3".
Three adjustable glass shelves offer flexible, spill-proof storage, with black trim for added color matched style. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance.
With its unique size and user-friendly features, the ALBV15 is the perfect choice for space-constrained ADA compliant settings. For a matching wine cellar, see the ALWC15.
The ALBV15 is a beverage center sized just under 15" wide and 32" high to fit under lower ADA compliant counters. The front-breathing system allows built-in installation, while the fully finished black cabinet also makes it safe for freestanding use. This unit features a user-reversible double pane tempered glass door complete with stainless steel trim and a pro style handle. The front lock offers added security. For added space savings, the ALBV15 is designed with a sealed back, integrated hinge, and right angle cord. This unit is also height adjustable with adjustable leveling legs and an extra kickplate that allows you to raise the unit up to an additional 3".
Three adjustable glass shelves offer flexible, spill-proof storage, with black trim for added color matched style. This model utilizes automatic defrost for easy maintenance and includes an internal fan to ensure more even temperature distribution. An audible alarm sounds if the door has been left open for over one minute, or if the temperature has risen out of the recommended storage range. This unit is also equipped with Sabbath mode to allow users the option of disabling certain electrical functions during periods of religious observance.
With its unique size and user-friendly features, the ALBV15 is the perfect choice for space-constrained ADA compliant settings. For a matching wine cellar, see the ALWC15.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE Ventline VA0445-26 Ventadome Garnish - 2-1/8", Birch White (VA0445-26)
- MILLER Miller SPL48 48 in. Cattle Sorting Pole (SPL48)
- ELECTROLUX Replcmtn Water Inlet Valve for Washer (134959340)
- MAXX COLD Defrost Heater (R7303-412)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Minibar (MB27G)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- Summit Refrigerators