Shop All Ovens and Ranges
Summit
12" Wide 1-Burner Gas Cooktop In Stainless Steel
Mfr # GCJ1SS
Zoro # G701839982
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Summit
- MFR # GCJ1SS
- Zoro # G701839982
- UPC # 761101064277
- Country of Origin Italy
- Category Ovens and Ranges
Description
Summit’s ‘Made in Italy’ gas cooktops offer a powerful performance in a durable, safe, and stylish design.
The GCJ1SS is a one-burner gas cooktop ideal as an add-on to kitchens and for families who would like additional burner capacity. A 304 grade stainless steel surface with smooth edges makes for an elegant look, while the cast iron grate adds durability to the cooktop. The heavy-duty round knob delivers additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out.
Featuring a burner manufactured by Defendi, this cooktop has a variety of heating options in a slim design. The dual burner has a 15,300 BTU output, with an included cast iron wok ring for quick heating of larger cooking vessels. The inner flame can reach up to 2,050 BTUs for lower heat applications.
The GCJ1SS uses electronic spark ignition and is preset for natural gas operation. A conversion kit that allows for LP gas connection is included. A standard three-pronged 115V cord is pre-installed for easy hookup.
The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including two, four, and five burner choices. Browse our website to explore the full collection.
The GCJ1SS is a one-burner gas cooktop ideal as an add-on to kitchens and for families who would like additional burner capacity. A 304 grade stainless steel surface with smooth edges makes for an elegant look, while the cast iron grate adds durability to the cooktop. The heavy-duty round knob delivers additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out.
Featuring a burner manufactured by Defendi, this cooktop has a variety of heating options in a slim design. The dual burner has a 15,300 BTU output, with an included cast iron wok ring for quick heating of larger cooking vessels. The inner flame can reach up to 2,050 BTUs for lower heat applications.
The GCJ1SS uses electronic spark ignition and is preset for natural gas operation. A conversion kit that allows for LP gas connection is included. A standard three-pronged 115V cord is pre-installed for easy hookup.
The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including two, four, and five burner choices. Browse our website to explore the full collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G&L G&L Medium Cracker Meal Breading 25lbs (G4485.43)
- DEXTER RUSSELL Tiger Edge Slicer 8 In (24293)
- EDLUND Edlund Stainless Steel Heavy Duty 12" Tong (4412HD/34410)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- ESBIT Esbit E-STOVE-12X14L Large Pocket Stove with 12pc 14g Fuel (E-STOVE-12X14L)
- Summit Ovens and Ranges