Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide
Mfr # WNMG432EGU-AC6030M
Zoro # G6377047
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker EGU
Product Information
- Brand Sumitomo
- MFR # WNMG432EGU-AC6030M
- Zoro # G6377047
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm Nut Grip 32mm 1/4 Sq. Drive (2350X-10)
- BON TOOL Bon 22-600 Double Locking Adjustable All Angle Bracket (22-600)
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- DRILL AMERICA 7/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/64)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431ESU-AC6030M)
- TUNGALOY Turning Indexable Insert, DCGT21.50, PK10 (6802776)
- Sumitomo Indexable Tools