Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 6, RNMG, Carbide
Mfr # RNMG64ENV-AC830P
Zoro # G6320100
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RNMG
- Inscribed Circle 6
- Insert Size 64
- Grade AC830P
Product Information
- Brand Sumitomo
- MFR # RNMG64ENV-AC830P
- Zoro # G6320100
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 64 |
Mounting Hole Dia. | 0.313" |
Description
Turning Insert, Inscribed Circle 0.75 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 22mm Nut Grip 29mm 3/8 Sq. Drive (3450M-22)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (20616)
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide (TBGT520.5RFX-AC5015S)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN (3NUTPGA21.52-BN7000)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1/64 in, Carbide (VBMT221ELU-AC6030M)
- WALTER Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide (CCMT060204-MM4 WSM30S)
- Sumitomo Indexable Tools