Shop All Turning Inserts
Sumitomo
Turning Insert, Round, 4, RNGN, CBN
Mfr # RNG43-BNS800
Zoro # G5734967
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RNGN
- Inscribed Circle 4
- Insert Size 43
- Chip-Breaker No Breaker
Product Information
- Brand Sumitomo
- MFR # RNG43-BNS800
- Zoro # G5734967
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 43 |
Nose Radius | 0 |
Description
Turning Insert, Inscribed Circle 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Spindle Adaptor 1" 8Tpi Female To 1 1/4" 8Tpi Male (9086)
- WESTWARD Insulated Tool Set, 10 pc. (1YXJ7)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- TITAN Bit Driver Set, 31 pcs. (32972)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Square Turning Insert, Square, 5/8 in, SPMN, 1/32 in, Carbide (SPMN532-AC5015S)
- SUMITOMO Turning Insert, Round, 0.3937 in., RCMX, Carbide (RCMX100300-AC420K)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN (NUVBGA220.5HS-BN2000)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- Sumitomo Indexable Tools