Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide
Mfr # CCMT32.50.5ESU-AC6030M
Zoro # G6332439
product price: $7.95
/ea
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.50.5
- Chip-Breaker ESU
Product Information
- Brand Sumitomo
- MFR # CCMT32.50.5ESU-AC6030M
- Zoro # G6332439
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code CCMT32.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-2230 Battery (48-11-2230)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40963)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- IRWIN WELDTEC SHIP AUGER 1/2"" (3043005)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- SUMITOMO Turning Insert, Round, 4, RNGN, CBN (RNG43-BNS800)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .2, Cermet (CCGT32.50MESI-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- Sumitomo Turning Inserts